Shop NEWPORT FASTENERS

Wing Nut, 3/8"-16, Steel, Plain, 0.67 in Ht, 1.44 in Max Wing Span, 2500 PK

  • Mfr # NB163055B-2500
  • Zoro # G906364883

product price: 
$
246.99
/pk of 2500, $0.10/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Material
Steel
Finish
Plain
Overall Height
0.67 in
Maximum Wing Span
1.44 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB163055B-2500
Zoro #
G906364883
UPC #
-
Country of Origin
Unknown
Item
Wing Nut
Material
Steel
Finish
Plain
Maximum Wing Span
1.44 in
Standards
ANSI/ASME B18.17
System of Measurement
Inch

Dimensions

Thread Size
3/8"-16
Overall Height
0.67 in
Base Diameter
0.83 in

Description

3/8-16 Stamped Wing Nuts/Steel/Plain , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.