This item is Discontinued.

Newport Fasteners Hex Nut, 3/8"-16, Steel, Grade 2H, Plain, 23/64 in Ht, 1600 PK 425257

Hex Nut, 3/8"-16, Steel, Grade 2H, Plain, 23/64 in Ht, 1600 PK (Discontinued)

  • Mfr # 425257
  • Zoro # G706353049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425257
Zoro #
G706353049
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Hex Height
23/64 in
Hex Width
11/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch

Description

3/8-16 Structural Nuts/A194 Grade 2H/Plain , 1600PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.