
Round Spacer, #12 Screw Size, Plain Stainless Steel, 3/4 in Overall Lg, 0.218 in Inside Dia, 100 PK
Mfr # 244506
Zoro # G406355572
product price:Â $301.99
/pk 100, $3.02/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#12
Overall Length Tolerance
+/-0.005 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
244506
Zoro #
G406355572
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#12
Overall Length
3/4 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.218 in
Outside Diameter
3/8"
Outside Diameter Tolerance
+/-1/64 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Description
3/8" OD Round Spacers/#12x3/4"/Stainless Steel/Outer Dia.: 3/8"/Hole Size: #12/Length: 3/4" , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.