Press Fit Dowel Pin, 3/8 in Nominal Dia, Steel, 100 PK

  • Mfr # PINDOW030014P

  • Zoro # G306308678


product price:  $128.99
/pk 100, $1.29/ea
Free Shipping & Returns

Key Features

Pin Type
Press Fit
System of Measurement
Inch
Nominal Diameter
3/8 in
Material
Steel
Material Grade/Class
Ungraded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PINDOW030014P
Zoro #
G306308678
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
3/8 in

Details

Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright
Rockwell Hardness
60 HRC

Description

3/8 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.