Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 50 PK

  • Mfr # 286196

  • Zoro # G606370108


product price:  $398.99
/pk 50, $7.98/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/8"
Overall Length
1-7/8"
Material Type
Stainless Steel
Finish
Plain
Head Type
Hex Nut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
286196
Zoro #
G606370108
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
3/8"
Overall Length
1-7/8"
Thread Size
3/8"

Details

Item
Sleeve Anchor
Material Type
Stainless Steel
Finish
Plain
Head Type
Hex Nut
Drive Type
Hex
Material Grade
18-8

Description

3/8" x 1 7/8" Sleeve Anchors/Hex Head/Stainless Steel , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.