
Heavy Hex Nut, #4-4, Steel, Grade A, Plain, 3-15/16 in Ht, 2 PK
Mfr # NB318650B-2
Zoro # G406305577
product price: $384.99
/pk 2, $192.50/ea
Free Shipping & Returns
Key Features
Thread Size
#4-4
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
3-15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB318650B-2
Zoro #
G406305577
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-4
Hex Height
3-15/16 in
Hex Width
6-1/8 in
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Description
4-4 Heavy Hex Nuts/A563 Grade A/Plain , 2PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.