Shop NEWPORT FASTENERS

#4-40 Socket Head Cap Screw, Nickel Brass, 3/16 in Length, 1000 PK

  • Mfr # JACK-4C20HX18BN
  • Zoro # G206370690

product price: 
$
186.99
/pk of 1000, $0.19/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Screw Length
3/16 in
Material
Brass
Finish
Nickel
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JACK-4C20HX18BN
Zoro #
G206370690
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Screw Length
3/16 in
Minimum Thread Length
0.20 in

Details

Item
Socket Head Cap Screw
Material
Brass
Finish
Nickel
System of Measurement
Inch

Description

Jack Screws - Male #4-40 x 3/16 x 3/16 x 0.200 , Brass, Nickel Plating , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.