
#4-40 Socket Head Cap Screw, Flat, Zinc Plated Steel, 3/8 in Length, 4 PK
Mfr # 4750-4-S-12-LOC
Zoro # G106370707
product price:Â $305.99
/pk 4, $76.50/ea
Free Shipping & Returns
Key Features
Flat Head
Thread Size
#4-40
Screw Length
3/8 in
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4750-4-S-12-LOC
Zoro #
G106370707
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Screw Length
3/8 in
Minimum Thread Length
3/8 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
System of Measurement
Inch
Description
SEMS Jack Screws-Male #4-40x3/16 x3/8 x3/8,Steel, Zinc Trivalent Plating,WITH SPLIT LOCK WASHER, 4PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.