
#4-40 Socket Head Cap Screw, Zinc Plated Steel, 9/16 in Length, 1000 PK
Mfr # 137055
Zoro # G306370682
product price:Â $428.99
/pk 1000, $0.43/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
#4-40
Screw Length
9/16 in
Material
Steel
Finish
Zinc Plated
Drive Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
137055
Zoro #
G306370682
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Screw Length
9/16 in
Drive Size
3/16 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Drive Type
Hex
System of Measurement
Inch
Description
3/16" Hex Jack Screws/4-40 x 9/16"/Steel/Zinc/3/16" Across the Flats of the Head , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.