Shop NEWPORT FASTENERS
See all product information
Create Account
#4-40 x 11/16 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 789326
Zoro # G906338624
product price:Â
$
613.99
/pk 10000, $0.06/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#4-40
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 789326
- Zoro #
- G906338624
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Oxide
- Item
- Machine Screw
Description
4-40 x 11/16" Machine Screws/Phillips/Pan Head/Steel/Black Oxide , 10000PK