5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/4 in Length, 50 PK

  • Mfr # 115631-50

  • Zoro # G306328775


product price:  $129.99
/pk 50, $2.60/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
5/16"-18
Screw Length
3-1/4 in
Material
18-8 Stainless Steel
Drive Size
1/4 in
Tensile Strength
80,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
115631-50
Zoro #
G306328775
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Screw Length
3-1/4 in
Drive Size
1/4 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws,Stainless Steel 18-8,Thread Diameter: 5/16"-18 x3 1/4" Coarse Thread, 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products