
5/16"-18 Socket Head Cap Screw, Low Profile, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK
Mfr # 419942-100
Zoro # G006340343
product price:Â $137.99
/pk 100, $1.38/ea
Free Shipping & Returns
Key Features
Low Profile Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
0.156 in
Tensile Strength
170,000 psi
Standards
ASME B18.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
419942-100
Zoro #
G006340343
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Screw Length
1-1/2 in
Drive Size
0.156 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Description
Socket Low Head Cap Screw, 5/16-18 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.