Shop NEWPORT FASTENERS
See all product information
Create Account
Coupling Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 1 in Lg, 7/16 in Hex Wd, 100 PK
- Mfr # NB048019P-100
- Zoro # G106317894
product price:Â
$
403.99
/pk of 100, $4.04/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
1 in
Hex Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NB048019P-100
- Zoro #
- G106317894
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Coupling Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Type
- Hex
Dimensions
- Thread Size
- 5/16"-18
- Overall Length
- 1 in
- Hex Width
- 7/16 in
Description
5/16-18 X 1" Hex Coupling Nuts/Stainless Steel 18-8/ , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.