
T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 5/8 in Barrel Ht, 2500 PK
Mfr # NB302090B-2500
Zoro # G306368122
product price:Â $598.99
/pk 2500, $0.24/ea
Free Shipping & Returns
Key Features
Prongs
3
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Barrel Height
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NB302090B-2500
Zoro #
G306368122
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Barrel Height
5/8 in
Details
Item
T-Nut
Prongs
3
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Description
5/16-18 X 5/8" 3 Prong Tee Nuts/Steel/Zinc , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.