
Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK
Mfr # 117605-PR-100
Zoro # G606310203
product price:Â $44.55
/pk 100, $0.45/eaKey Features
Thread Size
5/16"-24
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
17/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
117605-PR-100
Zoro #
G606310203
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-24
Hex Height
17/64 in
Hex Width
1/2 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
5/16"-24 Finished Hex Nuts/Grade 5 Steel/Zinc Plated , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.