Round Spacer, #8 Screw Size, Plain Stainless Steel, 3/4 in Overall Lg, 0.166 in Inside Dia, 100 PK

  • Mfr # 681415

  • Zoro # G106356374


product price:  $242.99
/pk 100, $2.43/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#8
Overall Length Tolerance
+/-0.005 in
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
681415
Zoro #
G106356374
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Overall Length
3/4 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.166 in
Outside Diameter
5/16"
Outside Diameter Tolerance
+/-1/64 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain

Description

5/16" OD Round Spacers/#8x3/4"/Stainless Steel/Outer Dia.: 5/16"/Hole Size: #8/Length: 3/4" , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.