Round Spacer, #8 Screw Size, Plain 18-8 Stainless Steel, 7/8 in Overall Lg, 0.166 in Inside Dia

  • Mfr # 576935

  • Zoro # G306355627


product price:  $257.99
/pk 100, $2.58/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#8
Overall Length Tolerance
+/-0.005 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
576935
Zoro #
G306355627
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Overall Length
7/8 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.166 in
Outside Diameter
5/16"
Outside Diameter Tolerance
+/-1/64 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain

Description

5/16" OD Round Spacers/#8x7/8"/Stainless Steel/Outer Dia.: 5/16"/Hole Size: #8/Length: 7/8" , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products