
Drive Pin Rivet, Universal Head Head, 5/32 in Dia., 7/16 in L, Aluminum Body, 1000 PK
Mfr # 240642
Zoro # G906314222
product price:Â $1,531.99
/pk 1000, $1.53/ea
Free Shipping & Returns
Key Features
Head Type
Universal Head
Body Material
Aluminum
Mandrel Material
Stainless Steel
System of Measurement
Inch
Drill Size
5/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
240642
Zoro #
G906314222
UPC #
-
Country of Origin
Unknown
Dimensions
Rivet Diameter
5/32 in
Body Length
7/16 in
Drill Size
5/32"
Details
Item
Drive Pin Rivet
Head Type
Universal Head
Body Material
Aluminum
Mandrel Material
Stainless Steel
System of Measurement
Inch
Description
5/32" x 7/16" Universal Head Drive Pin Rivets/Aluminum Body/SS Mandrel , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.