
Press Fit Dowel Pin, 5/32 in Nominal Dia, 18-8 Stainless Steel, 50 PK
Mfr # SSPIN188DOW012007P
Zoro # G506309154
product price:Â $76.19
/pk 50, $1.52/eaKey Features
Pin Type
Press Fit
System of Measurement
Inch
Nominal Diameter
5/32 in
Material
18-8 Stainless Steel
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSPIN188DOW012007P
Zoro #
G506309154
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
5/32 in
Details
Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Bright
Description
5/32 x 7/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.