5/8-11 x 22" Carriage Bolts, Partial Thread, Steel/Zinc, Partially Threaded, 6" of Thread, 15PK

  • Mfr # 622126

  • Zoro # G706303556


product price:  $198.99
/pk 15, $13.27/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Fastener Length
22 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
622126
Zoro #
G706303556
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Fastener Length
22 in
Thread Length
6 in

Details

Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Partially Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

5/8-11 x 22" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 15PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.