
Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 50 PK
Mfr # 891435-PR-50
Zoro # G306312453
product price:Â $97.65
/pk 50, $1.95/eaKey Features
Thread Size
5/8"-18
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
35/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
891435-PR-50
Zoro #
G306312453
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-18
Hex Height
35/64 in
Hex Width
15/16 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
5/8"-18 Finished Hex Nuts/Grade 5 Steel/Zinc Plated , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.