Thumb Screw, #6-32 Thread Size, Round Washer, Plain 303 Stainless Steel, 0.203 in Head Ht, 100 PK

  • Mfr # 799004

  • Zoro # G606365050


product price:  $461.99
/pk 100, $4.62/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Head Shape
Round Washer
Material
303 Stainless Steel
Finish
Plain
Head Height
0.203 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
799004
Zoro #
G606365050
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
7/16 in
Head Height
0.203 in

Details

Head Shape
Round Washer
Material
303 Stainless Steel
Finish
Plain
Head Material
303 Stainless Steel
Thread Style
Fully Threaded
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch

Description

6-32 x 7/16" Knurled Thumb Screws/Washer Face/Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products