Shop NEWPORT FASTENERS
See all product information
Create Account
Heavy Hex Nut, 7/8"-9, Steel, Grade C, Zinc Plated, 55/64 in Ht, 220 PK
Mfr # 720656-BR-220
Zoro # G606325023
product price:Â
$
683.99
/pk 220, $3.11/ea
Free Shipping & Returns
Key Features
Thread Size
7/8"-9
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
Hex Height
55/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720656-BR-220
- Zoro #
- G606325023
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Heavy Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade C
- Finish
- Zinc Plated
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
Description
7/8"-9 Heavy Hex Nut/A563 Grade C Steel/Zinc Plated , 220PK