Lock Nut, #8-32, Steel, Zinc Plated, 0.117 in Ht, 100 PK

  • Mfr # 469578-PR-100

  • Zoro # G106329750


product price:  $33.65
/pk 100, $0.34/ea

Key Features

Thread Size
#8-32
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
Hex Height
0.117 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
469578-PR-100
Zoro #
G106329750
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Hex Height
0.117 in
Hex Width
11/32 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

#8-32 Hex Keps Nuts/Steel/Zinc Plated , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.