#8-32 Socket Head Cap Screw, Button-Head, 18-8 Stainless Steel, 3/16 in Length, 2500 PK

  • Mfr # 638740-2500

  • Zoro # G306345727


product price:  $216.99
/pk 2500, $0.09/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Thread Size
#8-32
Screw Length
3/16 in
Material
18-8 Stainless Steel
Drive Size
3/32 in
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
638740-2500
Zoro #
G306345727
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Screw Length
3/16 in
Drive Size
3/32 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch

Description

Socket Button Head Cap Screw, 8-32 x 3/16", Stainless Steel 18-8, Hex Socket , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products