
#8-32 Socket Head Cap Screw, Button, Black Oxide Steel, 3/8 in Length, 10000 PK
Mfr # 713307
Zoro # G506363996
product price:Â $1,523.99
/pk 10000, $0.15/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Screw Length
3/8 in
Material
Steel
Finish
Black Oxide
Drive Size
#2
Standards
ASME B18.13a, SAE J82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
713307
Zoro #
G506363996
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Screw Length
3/8 in
Drive Size
#2
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Standards
ASME B18.13a, SAE J82
System of Measurement
Inch
Thread Style
Fully Threaded
Description
8-32 x 3/8" SEMS Screws/External Tooth Washer/Phillips/Pan Head/Steel/Black Oxide , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.