
Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Flange Round Head Phillips Drive, 2500 PK
Mfr # 835388
Zoro # G606307067
product price:Â $562.99
/pk 2500, $0.23/ea
Free Shipping & Returns
Key Features
Flange Round Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
835388
Zoro #
G606307067
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver
Description
#8 x 2 1/2" Self-Drilling Screws/Phillips/Round Washer Head/Steel/Zinc/#2 Drill Point , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.