Blind Rivet, Dome Head, 1/4 in Dia., 0.375 in L, Stainless Steel Body, 2000 PK

  • Mfr # 284812

  • Zoro # G006301290


product price:  $2,036.99
/pk 2000, $1.02/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.02-.12 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
284812
Zoro #
G006301290
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
1/4 in
Body Length
0.375 in
Drill Size
1/4"

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.02-.12 in
System of Measurement
Inch
Rivet Grade
18-8

Description

1/4" x .02"-.12" Standard Blind Rivets/Stainless Steel Body/Steel Mandrel/Barrel.375" , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.