Carriage Bolt, 5/16"-18, 3 in L, Steel, Black Oxide, 400 PK

  • Mfr # 438822

  • Zoro # G006303164


product price:  $284.99
/pk 400, $0.71/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Material
Steel
Finish
Black Oxide
Neck Type
Square
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
438822
Zoro #
G006303164
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Fastener Length
3 in

Details

Material
Steel
Finish
Black Oxide
Neck Type
Square
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

5/16-18 x 3" Carriage Bolts/Full Thread/Steel/Black Oxide , 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.