Coupling Nut, M12-1.75, 18-8 Stainless Steel, Not Graded, 36 mm Lg, 150 PK

  • Mfr # NB043051B-150

  • Zoro # G606317950


product price:  $977.99
/pk 150, $6.52/ea
Free Shipping & Returns

Key Features

Thread Size
M12-1.75
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
36 mm
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NB043051B-150
Zoro #
G606317950
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Overall Length
36 mm

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Metric
Thread Direction
Right Hand
Type
Hex

Description

M12-1.75 X 36 Hex Coupling Nuts/Stainless Steel A2-70 , 150PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.