Coupling Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, 24 mm Lg, 100 PK

  • Mfr # NB043042P-100

  • Zoro # G706317942


product price:  $506.99
/pk 100, $5.07/ea
Free Shipping & Returns

Key Features

Thread Size
M8-1.25
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
24 mm
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NB043042P-100
Zoro #
G706317942
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Overall Length
24 mm

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Metric
Thread Direction
Right Hand
Type
Hex

Description

M8-1.25 X 24 Hex Coupling Nuts/Stainless Steel A2-70 , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.