
Deck Screw, #12 x 4-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 500 PK
Mfr # 336047
Zoro # G106358446
product price:Â $1,327.99
/pk 500, $2.66/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
18-8 Stainless Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
336047
Zoro #
G106358446
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12
Fastener Length
4-1/2 in
Details
Head Type
Flat
Drive
Square
Material
18-8 Stainless Steel
Item
Deck Screw
System of Measurement
Inch
Description
#12 x 4 1/2" Deck Screws/Square/Bugle Head/Type 17 Point/18-8 Stainless Steel , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.