Deck Screw, #12 x 5 in, 316 Stainless Steel, Flat Head, Square Drive, 100 PK

  • Mfr # V05510-PR-100

  • Zoro # G306358673


product price:  $273.99
/pk 100, $2.74/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Screw Size
#12
Fastener Length
5 in
Material
316 Stainless Steel
Finish
Green
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V05510-PR-100
Zoro #
G306358673
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12
Fastener Length
5 in

Details

Head Type
Flat
Drive
Square
Material
316 Stainless Steel
Finish
Green
Item
Deck Screw
System of Measurement
Inch

Description

#12x5" Marine Gr Type 316 St. Steel Deck Screw Square Drive, Bugle Hd Type 17,3-1/4" L, #12 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.