
Drive Pin Rivets, Countersunk Head Head, 3/16" Dia., 7/8" L, Aluminum Body, 1000 PK
Mfr # 262709
Zoro # G806353161
product price:Â $500.99
/pk 1000, $0.50/ea
Free Shipping & Returns
Key Features
Rivet Head Style
Countersunk Head
Rivet Body Material
Aluminum
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
262709
Zoro #
G806353161
UPC #
-
Country of Origin
Unknown
Dimensions
Rivet Dia.
3/16"
Rivet Length
7/8"
Details
Item
Drive Pin Rivets
Rivet Head Style
Countersunk Head
Rivet Body Material
Aluminum
System of Measurement
Inch
Description
3/16" x 7/8" Countersunk Head Drive Pin Rivets/All Aluminum , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.