
Flat Vent Pull Out Dowel Pin, 5/16 in Nominal Dia, 2-1/4 in L, Steel, 10 PK
Mfr # PINPOD025022P-FV
Zoro # G106369695
product price:Â $85.15
/pk 10, $8.52/eaKey Features
Pin Type
Flat Vent Pull Out
System of Measurement
Inch
Nominal Diameter
5/16 in
Shank Length
2-1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PINPOD025022P-FV
Zoro #
G106369695
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
5/16 in
Shank Length
2-1/4 in
Thread Size
5/16"
Details
Item
Dowel Pin
Pin Type
Flat Vent Pull Out
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright
Description
5/16 x 2 1/4" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.