Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 125 PK

  • Mfr # 499685-BR-125

  • Zoro # G006301337


product price:  $1,306.99
/pk 125, $10.46/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
499685-BR-125
Zoro #
G006301337
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
8 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Standards
ASTM A325
Item
Structural Bolt

Description

5/8"-11 x 8" A325 Structural Bolt Type 1 Heavy Hex Hot Dip Galvanized, 125PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products