
Heavy Hex Nut, 1-1/8"-7, Steel, Grade 2H, Hot Dipped Galvanized, 1-7/64 in Ht, 350 PK
Mfr # 199244-BR-350
Zoro # G606322909
product price:Â $1,714.99
/pk 350, $4.90/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/8"-7
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Hex Height
1-7/64 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
199244-BR-350
Zoro #
G606322909
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/8"-7
Hex Height
1-7/64 in
Hex Width
1-13/16 in
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch
Description
1 1/8"-7 Heavy Hex Nut/A194 2H Steel/Hot Dip Galvanized , 350PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.