
Heavy Hex Nut, 2-1/2"-4, Steel, Grade A, Zinc Plated, 2-29/64 in Ht, 8 PK
Mfr # 852803-BR-8
Zoro # G606325511
product price:Â $489.99
/pk 8, $61.25/ea
Free Shipping & Returns
Key Features
Thread Size
2-1/2"-4
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
2-29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
852803-BR-8
Zoro #
G606325511
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
2-1/2"-4
Hex Height
2-29/64 in
Hex Width
3-7/8 in
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Description
2 1/2"-4 Heavy Hex Nut/A563 Grade A Steel/Zinc Plated , 8PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.