
Heavy Hex Nut, #2-1/4"-4.5, Steel, Grade 2H, Hot Dipped Galvanized, 2-13/64 in Ht, 10 PK
Mfr # 611104-BR-10
Zoro # G606322220
product price:Â $525.99
/pk 10, $52.60/ea
Free Shipping & Returns
Key Features
Thread Size
#2-1/4"-4.5
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Hex Height
2-13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
611104-BR-10
Zoro #
G606322220
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#2-1/4"-4.5
Hex Height
2-13/64 in
Hex Width
3-1/2 in
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch
Description
2 1/4"-4 1/2 Heavy Hex Nut/A194 2H Steel/Hot Dip Galvanized , 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.