
Hex Nut, 1-3/8"-6, 18-8 Stainless Steel, Grade 8, 1-11/32 in Ht, 10 PK
Mfr # 803692-PR-10
Zoro # G006324855
product price:Â $286.99
/pk 10, $28.70/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Hex Height
1-11/32 in
Hex Width
2-3/16 in
Standards
ASTM A194
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
803692-PR-10
Zoro #
G006324855
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-3/8"-6
Hex Height
1-11/32 in
Hex Width
2-3/16 in
Details
Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Standards
ASTM A194
System of Measurement
Inch
Description
1 3/8"-6 Heavy Hex Nut 18-8 Stainless Steel Grade 8 ASTM A194 , 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.