
Hex Nut, 1/2"-13, 18-8 Stainless Steel, Grade 8, 31/64 in Ht, 400 PK
Mfr # 631174-BR-400
Zoro # G606325733
product price:Â $427.99
/pk 400, $1.07/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Hex Height
31/64 in
Hex Width
7/8 in
Standards
ASTM A194
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
631174-BR-400
Zoro #
G606325733
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-13
Hex Height
31/64 in
Hex Width
7/8 in
Details
Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Standards
ASTM A194
System of Measurement
Inch
Description
1/2"-13 Heavy Hex Nut 18-8 Stainless Steel Grade 8 ASTM A194 , 400PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.