
Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, 23/64 in Ht, 100 PK
Mfr # 430483-PR-100
Zoro # G606301423
product price:Â $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
23/64 in
Hex Width
11/16 in
Standards
ASME B 18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
430483-PR-100
Zoro #
G606301423
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Hex Height
23/64 in
Hex Width
11/16 in
Details
Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Standards
ASME B 18.2.2
System of Measurement
Inch
Description
3/8"-16 Heavy Hex Nuts/316 Stainless Steel , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.