
Hex Nut, 7/16"-14, Steel, Grade 9, EcoGuard Gray/Silver, 3/8 in Ht, 1000 PK
Mfr # 662661
Zoro # G406312407
product price:Â $1,397.99
/pk 1000, $1.40/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 9
Finish
EcoGuard Gray/Silver
Hex Height
3/8 in
Hex Width
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
662661
Zoro #
G406312407
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-14
Hex Height
3/8 in
Hex Width
11/16 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 9
Finish
EcoGuard Gray/Silver
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
7/16-14 Finished Hex Nuts/Grade 9 Steel/Eco Guard , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.