
Hex Nut, 9/16"-12, 316 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 600 PK
Mfr # 815142-BR-600
Zoro # G106312509
product price:Â $919.99
/pk 600, $1.53/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
31/64 in
Hex Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
815142-BR-600
Zoro #
G106312509
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
9/16"-12
Hex Height
31/64 in
Hex Width
7/8 in
Details
Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
9/16"-12 Finished Hex Nuts/316 Stainless Steel/ , 600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.