
Hex Standoff, #4-40 Thrd Sz, 5/8 in L, Brass Nickel Plated, 1/4" Hex W, 500 PK
Mfr # 232443
Zoro # G206354072
product price:Â $699.99
/pk 500, $1.40/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#4-40
Overall Length
5/8 in
Standoff Material
Brass
Standoff Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
232443
Zoro #
G206354072
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Overall Length
5/8 in
Body Length
5/8 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
System of Measurement
Inch
Standoff Shape
Hex
Description
1/4" OD Hex Standoffs /4-40x5/8"/Brass/Nickel/Outer Dia.: 1/4"/Thread Size: 4-40/Length: 5/8",500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.