
Hex Standoff, #8-32 Thrd Sz, Steel Zinc Trivalent Plated, 1/4" Hex W, 200 PK
Mfr # 142208HM
Zoro # G306353678
product price:Â $527.99
/pk 200, $2.64/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male - Female
Thread Size
#8-32
Standoff Material
Steel
Standoff Finish
Zinc Trivalent Plated
Body Length
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
142208HM
Zoro #
G306353678
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Body Length
1-3/8 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
Steel
Standoff Finish
Zinc Trivalent Plated
System of Measurement
Inch
Standoff Shape
Hex
Description
Hex Standoff - Male-Female #8-32 x 1/4 x 1-3/8 Steel, Zinc Trivalent Plating , 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.