Jam Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 1200 PK
Mfr # 888700
Zoro # G606325306
product price:Â $1,161.99
/pk 1200, $0.97/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
5/16 in
Hex Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
888700
Zoro #
G606325306
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-20
Hex Height
5/16 in
Hex Width
3/4 in
Details
Item
Jam Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Description
1/2-20 Hex Jam Nuts/Grade 5/Zinc/Width Across Flats: 3/4"/Thickness: 5/16" , 1200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.