Jam Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 3/8 in Ht, 50 PK

  • Mfr # 302184-PR-50

  • Zoro # G606322930


product price:  $48.59
/pk 50, $0.97/ea

Key Features

Thread Size
7/16"-14
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
302184-PR-50
Zoro #
G606322930
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14
Hex Height
3/8 in
Hex Width
11/16 in

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

7/16"-14 Heavy Hex Jam Nuts/A563 Grade A Steel/Zinc Plated , 50PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.