Jam Nut, M14-2.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 600 PK

  • Mfr # 166756-BR-600

  • Zoro # G106322348


product price:  $283.99
/pk 600, $0.47/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Hex Height
7 mm
Hex Width
22 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
166756-BR-600
Zoro #
G106322348
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M14-2.00
Hex Height
7 mm
Hex Width
22 mm

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439
System of Measurement
Metric
Thread Type
Metric

Description

M14-2.00 Hex Jam Nuts/Metric Class 04 Steel/Zinc Plated , 600PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.