Lag Screw, 1/2 in, 5 in, Steel, Hot Dipped Galvanized Hex 75 PK

  • Mfr # 887392

  • Zoro # G006325494


product price:  $341.99
/pk 75, $4.56/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Drive Size
1/2"
Material
Steel
Finish
Hot Dipped Galvanized
Head Style
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
887392
Zoro #
G006325494
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
1/2 in
Fastener Length
5 in
Drive Size
1/2"

Details

System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Item
Lag Screw
Head Style
Hex

Description

1/2" x 5" Lag Screws/Steel/Hot Dip Galvanized , 75PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.